Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (Straight) To Pigtail
Mfr # E10A00603M010
Zoro # G605903758
product price: $38.89
/ea
Sold in multiples of 3 for $116.67
$116.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 130048
- IP Rating IP67
- Keyway D-coded
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E10A00603M010
- Zoro # G605903758
- Country of Origin United Kingdom
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.59mm (.220") |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Box Stabilizer (BF1-56)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- Woodhead Sensors