Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (Straight) To Pigtail
Mfr # 804006H09M100
Zoro # G605982944
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120065
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804006H09M100
- Zoro # G605982944
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 4.70mm (.185") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-10, 3P MMP 6.3-10.0A RANGE (MS132-10)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JJS-100)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- NVENT HOFFMAN Flush-Mount Door Frames, fits 12.00x12.00, Gray, Steel (AFDF1212P)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- Woodhead Sensors