Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (Straight) To Pigtail
Mfr # 804006E03M050
Zoro # G505903995
original price:
$47.65
19% off
new price: $38.29
/ea
Sold in multiples of 2 for $76.58
$76.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120006
- Type Single Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804006E03M050
- Zoro # G505903995
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 50A, 250V AC, Non-Indicating (NON-50)
- LEVITON Watertight Locking Plug (26W81)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- Woodhead Sensor Cordsets & Receptacles