Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (Straight) To Pigtail
Mfr # 804006E03M010
Zoro # G405903996
product price: $27.69
/ea
Sold in multiples of 4 for $110.76
$110.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120006
- Type Single Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804006E03M010
- Zoro # G405903996
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.40mm (.213") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CAT)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- PALADIN TOOLS Grippack Pvc Pouch (PA4940)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- Woodhead Sensors