Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (Straight) To Female (Straight)
Mfr # 884030D09M0508
Zoro # G705903092
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 130042
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030D09M0508
- Zoro # G705903092
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size (AWG) | 18 |
Cable Diameter | 7.37mm (.290") |
Details
Series | 130042 |
Keyway | Single |
Type | Double Ended |
IP Rating | IP67 |
Connector End B | Micro-Change (M12) |
Material - Contact | Copper Alloy |
Poles | 4 |
Color - Cable Jacket | Orange |
Material - Coupling Nut | Stainless Steel Type 316 |
Orientation | Straight to Straight |
LED Indicator | No |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 4.0A |
Product Name | Micro-Change (M12) |
Material - Connector Body | PVC |
Coupling Style | Threaded |
Material - Cable Jacket | PVC |
Connector End A | Micro-Change (M12) |
Gender | Female-Male |
Material - Plating Mating | Gold |
Voltage - Maximum | 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- Woodhead Sensor Cordsets & Receptacles