Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (90 Degree) To Pigtail
Mfr # 804007P03M050
Zoro # G105903920
original price:
$45.79
16% off
new price: $38.39
/ea
Sold in multiples of 2 for $76.78
$76.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Coupling Style Threaded
- Voltage - Maximum 250V AC/DC
- Material - Connector Body PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804007P03M050
- Zoro # G105903920
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.30mm (.209") |
Details
Keyway | Single |
Coupling Style | Threaded |
Voltage - Maximum | 250V AC/DC |
Material - Connector Body | PUR |
Gender | Male-Pigtail |
Poles | 4 |
Material - Plating Mating | Gold |
Temperature Range - Operating | -20°C to +80°C |
Material - O-Ring | Fluoro-elastomer |
LED Indicator | No |
Wire/Cable Type | EU Cable |
Color - Cable Jacket | Black |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PUR/PVC |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | 90° to Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Female M23 Connector 15M Cordset Cable (E11744)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- Woodhead Sensors