Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 4 Pole, Female (90 Degree) To Pigtail
Mfr # 8040P1E03M050
Zoro # G605983026
product price: $60.75
/ea
Sold in multiples of 2 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120006
- IP Rating IP67
- Type Single Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8040P1E03M050
- Zoro # G605983026
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.40mm (.213") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-41)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- Woodhead Sensor Cordsets & Receptacles