Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 3 Pole, Female (90 Degree) To Pigtail
Mfr # 8030P1H09M050
Zoro # G205902663
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Temperature Range - Operating -30°C to +90°C
- Voltage - Maximum 30V AC/DC
- Color - Cable Jacket Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8030P1H09M050
- Zoro # G205902663
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.32mm (.170") |
Details
Keyway | Single |
Temperature Range - Operating | -30°C to +90°C |
Voltage - Maximum | 30V AC/DC |
Color - Cable Jacket | Black |
Current - Maximum per Contact | 4.0A |
Orientation | 90° to Pigtail |
Material - Connector Body | PUR |
Material - Plating Mating | Gold |
Poles | 3 |
Material - Cable Jacket | PUR |
Gender | Female-Pigtail |
Coupling Style | Threaded |
LED Indicator | PNP Sensors |
Material - Coupling Nut | Nickel-plated Brass |
Material - O-Ring | Fluoro-elastomer |
Wire/Cable Type | UL 21198 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- FANUC Cordset Cable (EE-3186-293-015)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- Woodhead Sensor Cordsets & Receptacles