Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 3 Pole, Female (90 Degree) To Pigtail
Mfr # 8030P1E03M020
Zoro # G705903023
product price: $39.99
/ea
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120067
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8030P1E03M020
- Zoro # G705903023
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.90mm (.193") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20501301)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- Woodhead Sensors