Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 3 Pole, Female (90 Degree) To Pigtail
Mfr # 8030P1A09M020
Zoro # G905903069
original price:
$39.93
13% off
Sold in multiples of 3 for $104.07
$104.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120067
- IP Rating IP67
- Keyway Single
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 8030P1A09M020
- Zoro # G905903069
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 4.57mm (.180") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- Woodhead Sensor Cordsets & Receptacles