Shop All PCB Connectors
Woodhead
Micro-Change (M12) Receptacle, 8 Pole, Mounting Thread, Pcb Pin
Mfr # 8R8J400013
Zoro # G905951336
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 30V AC; 36V DC
- Series 120070
- Type PCB Mount
- Material Brass
- Connector Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8R8J400013
- Zoro # G905951336
- Country of Origin Poland
- Category PCB Connectors
Dimensions
Mounting Thread Size | PG9 |
Details
Max. Voltage | 30V AC; 36V DC |
Series | 120070 |
Type | PCB Mount |
Material | Brass |
Connector Type | Female |
NEMA Rating | NEMA 6 |
Keyway | Single |
IP Rating | IP67 |
Max. Temp. | 80°C |
Current Rating | 4 A |
Orientation | Straight |
Coupling Type | Internal Thread |
Voltage - Maximum | 30V AC / 36V DC |
Poles | 8 |
Product Name | Micro-Change (M12) |
Current - Maximum per Contact | 4.0A |
Material - Component | Nickel-plated Brass |
Temperature Range - Operating | -20° to +80°C |
Panel Mount | Back |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Purple (HS364-S10-PURPLE)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3694)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J61)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Woodhead PCB Connectors