Shop All PCB Connectors
Woodhead
Micro-Change (M12) Receptacle, 5 Pole, M16X1.5 Mounting Thread, Female (Straight), Pcb Pin
Mfr # 8R5J400013
Zoro # G605951407
product price: $64.75
/ea
Sold in multiples of 2 for $129.50
$129.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC/DC
- Series 120011
- Connector Type Female
- Material Brass
- Max. Temp. 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8R5J400013
- Zoro # G605951407
- Country of Origin Poland
- Category PCB Connectors
Dimensions
Mounting Thread Size | PG9 |
Details
Max. Voltage | 250V AC/DC |
Series | 120011 |
Connector Type | Female |
Material | Brass |
Max. Temp. | 80°C |
Type | PCB Mount |
IP Rating | IP67 |
Current Rating | 4 A |
Product Name | Micro-Change (M12) |
Poles | 5 |
NEMA Rating | NEMA 6 |
Coupling Type | Internal Thread |
Keyway | Single |
Current - Maximum per Contact | 4.0A |
Panel Mount | Back |
Material - Component | Nickel-plated Brass |
Orientation | Straight |
Temperature Range - Operating | -20° to +80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATQR25)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- GE Surface Receptacle (WB17T10006)
- HARDLINE PRODUCTS Hour Meter for Gasoline Engine (HR-8063-2)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Woodhead Wire Connectors & Disconnects