Shop All PCB Connectors
Woodhead
Micro-Change (M12) Receptacle, 4 Pole, M16X1.5 Mounting Thread, Female (Straight), Pcb Pin
Mfr # 8R4J400013
Zoro # G505951415
Sold in multiples of 2 for $118.70
$118.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC/DC
- Series 120011
- Max. Temp. 80°C
- IP Rating IP67
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 8R4J400013
- Zoro # G505951415
- Country of Origin Poland
- Category PCB Connectors
Dimensions
Mounting Thread Size | PG9 |
Details
Max. Voltage | 250V AC/DC |
Series | 120011 |
Max. Temp. | 80°C |
IP Rating | IP67 |
Material | Brass |
Connector Type | Female |
Type | PCB Mount |
Current Rating | 4 A |
Coupling Type | Internal Thread |
Keyway | Single |
Current - Maximum per Contact | 4.0A |
Poles | 4 |
NEMA Rating | NEMA 6 |
Temperature Range - Operating | -20° to +80°C |
Orientation | Straight |
Material - Component | Nickel-plated Brass |
Panel Mount | Back |
Product Name | Micro-Change (M12) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BC60-0AA0)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 8 to 13 psi, Standard Action (76580-B00000100-01)
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2 (STP230P07)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Woodhead PCB Connectors