Shop All Wire Connectors
Woodhead
Micro-Change (M12) Receptacle, 4 Pole, M12X1 Thread, Female (Straight) To Lead
Mfr # 8R4E30E03C3003
Zoro # G705982639
product price: $29.15
/ea
Sold in multiples of 3 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120011
- Max. Voltage 250V AC/DC
- Length 0.3 m
- Connector Type Female
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8R4E30E03C3003
- Zoro # G705982639
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Length | 0.3 m |
Wire Size (AWG) | 22 |
Mounting Thread Size | M14 x 1.0 |
Details
Series | 120011 |
Max. Voltage | 250V AC/DC |
Connector Type | Female |
Material | Brass |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Wire Range | 22 AWG |
Max. Temp. | 80°C |
Current Rating | 4 A |
NEMA Rating | NEMA 6 |
Poles | 4 |
Wire/Cable Type | Leads, UL 1061 |
Product Name | Micro-Change (M12) |
Temperature Range - Operating | -20° to +80°C |
Orientation | Straight |
Current - Maximum per Contact | 4.0A |
Keyway | Single |
Coupling Type | Internal Thread |
Panel Mount | Front |
Material - Component | Nickel-plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 150 Amp (SU57429)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- SEA DOG Block-Fuse 6 Terminal Led, #445185-1 (445185-1)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- Woodhead Wire Connectors