Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Profinet Field Attachable Connector, 4 Pole, D-Coded
Mfr # E1AS0632
Zoro # G505982914
product price: $28.99
/ea
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway D-coded
- Material - Coupling Nut Brass
- Orientation Straight
- Wire Size AWG 18
- Cable Diameter 6.00-8.00mm (.236-.315")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E1AS0632
- Zoro # G505982914
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size AWG | 18 |
Cable Diameter | 6.00-8.00mm (.236-.315") |
Details
Keyway | D-coded |
Material - Coupling Nut | Brass |
Orientation | Straight |
Voltage - Maximum | 250V |
Material - Plating Mating | Gold |
Coupling Type | External Thread |
Poles | 4 |
Material - Connector Body | Zinc Die-Cast |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -40°C to +85°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- YORK Contactor, Aux Switch, 1 Open/1 Close (S1-024-35799-000)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS2-WH)
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BAUMER Connector Cordset Cable (118532)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- Woodhead Sensors