Shop All PCB Connectors
Woodhead
Micro-Change (M12) Pcb Mounting Receptacle, 3 Pole, Female, Angle
Mfr # 8R3L510005
Zoro # G705951383
product price: $36.99
/ea
Sold in multiples of 3 for $110.97
$110.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC/DC
- Series 120070
- IP Rating IP67
- Type PCB Mount
- Max. Temp. 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8R3L510005
- Zoro # G705951383
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Mounting Thread Size | M12 x 1.0 |
Details
Max. Voltage | 250V AC/DC |
Series | 120070 |
IP Rating | IP67 |
Type | PCB Mount |
Max. Temp. | 80°C |
Material | Nylon |
Connector Type | Female |
Current Rating | 4 A |
Current - Maximum per Contact | 4.0A |
Orientation | 90° Angle |
Temperature Range - Operating | -20° to +80°C |
Coupling Type | Internal Thread |
NEMA Rating | NEMA 6 |
Poles | 3 |
Keyway | Single |
Product Name | Micro-Change (M12) |
Panel Mount | Front |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1412AWW)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Woodhead Wire Connectors & Disconnects