Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) In-Line Splitter With Knurled Hexnuts, 4 Pole
Mfr # 884A30B30M006
Zoro # G505902752
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 120009
- Keyway Single
- Type Splitter - In-line
- IP Rating IP67
- Right Trunk Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884A30B30M006
- Zoro # G505902752
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Leg 2 Length | 0.60m |
Leg 1 Length | 0.60m |
Details
Series | 120009 |
Keyway | Single |
Type | Splitter - In-line |
IP Rating | IP67 |
Right Trunk Gender | Female |
Poles | 3 Female/4 Male |
Color - Cable Jacket | Black |
UL | E152210 |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | TPU |
Drop Gender | Male |
Material - Cable Jacket | TPU |
Temperature Range - Operating | -25°C to +80°C |
Drop Connector | Micro-Change (M12) |
LED Indicator | No |
Current - Maximum per Contact | 4.0A |
Right Trunk Connector | Micro-Change (M12) |
Left Trunk Gender | Female |
Left Trunk Connector | Micro-Change (M12) |
Voltage - Maximum | 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T75D23)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 20A, 250V AC, 10kA at 125V AC (GGM20)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- Woodhead Sensor Cordsets & Receptacles