Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5 Pole
Mfr # 885031B30M030
Zoro # G505903520
original price:
$74.29
16% off
new price: $62.19
/ea
Sold in multiples of 2 for $124.38
$124.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 120066
- IP Rating IP67
- Type Double Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885031B30M030
- Zoro # G505903520
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 5.50mm (.216") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- Woodhead Sensor Cordsets & Receptacles