Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5 Pole
Mfr # 885031B30M020
Zoro # G605903581
product price: $70.59
/ea
Sold in multiples of 2 for $141.18
$141.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120066
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885031B30M020
- Zoro # G605903581
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.50mm (.216") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- GAMPAK Strap Rigid 1Hole 3/4Bg3 (49901)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- Woodhead Sensor Cordsets & Receptacles