Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 4 Pole
Mfr # 884031B30M020
Zoro # G405902968
product price: $62.29
/ea
Sold in multiples of 2 for $124.58
$124.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120066
- IP Rating IP67
- Keyway Single
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884031B30M020
- Zoro # G405902968
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- TRIPP LITE Surge, Isobar, 6 Outlet, 6ft cord, 2850J, Tel (ISOBAR6DBS)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 15in, PK2 (HS500-1000L)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- BAUMER Connector Cordset Cable (118532)
- SIEMENS 1M CORDSET CABLE (6XV1843-5FH10-0CA0)
- Woodhead Sensor Cordsets & Receptacles