Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 5 Pole, Male (Straight) To Female (Straight), 22 Awg
Mfr # 885030A09M100
Zoro # G305903935
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120066
- IP Rating IP67
- Keyway Single
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030A09M100
- Zoro # G305903935
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MITSUBISHI 3M Cordset Cable (GT15-AC30B)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- Woodhead Sensor Cordsets & Receptacles