Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 5 Pole, Female (Straight) To Male (Straight)
Mfr # 885030P03M010
Zoro # G005904041
product price: $51.99
/ea
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Material - Connector Body PUR
- Wire/Cable Type EU Cable
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030P03M010
- Zoro # G005904041
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.70mm (.224") |
Details
Keyway | Single |
Material - Connector Body | PUR |
Wire/Cable Type | EU Cable |
Material - O-Ring | Fluoro-elastomer |
LED Indicator | No |
Orientation | Straight to Straight |
Gender | Female-Male |
Material - Plating Mating | Gold |
Temperature Range - Operating | -25°C to +80°C |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PUR/PVC |
Color - Cable Jacket | Black |
Poles | 5 |
Coupling Style | Threaded |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 250V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- LEVITON Watertight Locking Plug (26W76)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- Woodhead Sensors