Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 5 Pole, Female (Straight) To Male (Straight)
Mfr # 885030E03M010
Zoro # G005904034
original price:
$60.37
16% off
new price: $50.39
/ea
Sold in multiples of 2 for $100.78
$100.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120007
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030E03M010
- Zoro # G005904034
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- FANUC Cordset Cable (EE-3186-293-015)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- Woodhead Sensors