Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 5 Pole, Female (Straight) To Male (Straight), 18 Awg
Mfr # 885030K03M040
Zoro # G705904112
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.0m (13.12')
- Keyway Single
- CSA LR6837
- Material - O-Ring Fluoro-elastomer
- Wire/Cable Type PLTC-ER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030K03M040
- Zoro # G705904112
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4.0m (13.12') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 18 |
Details
Keyway | Single |
CSA | LR6837 |
Material - O-Ring | Fluoro-elastomer |
Wire/Cable Type | PLTC-ER |
LED Indicator | No |
Orientation | Straight to Straight |
Temperature Range - Operating | -20°C to +105°C |
Color - Cable Jacket | Yellow |
Current - Maximum per Contact | 4.0A |
Gender | Female-Male |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | TPE |
Coupling Style | Threaded |
Material - Plating Mating | Gold |
Voltage - Maximum | 250V AC/DC |
Material - Cable Jacket | TPE |
Poles | 5 |
UL | E152210 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SLC040)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- FANUC 23.1Ft Cordset Cable (A66L-2003-0497#L7R003)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- Woodhead Sensors