Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 5 Pole, Female (90 Degree) To Male (Straight)
Mfr # 885031E03M010
Zoro # G005903594
product price: $62.89
/ea
Sold in multiples of 2 for $125.78
$125.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120066
- Type Double Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885031E03M010
- Zoro # G005903594
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- Woodhead Sensor Cordsets & Receptacles