Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male (Straight)
Mfr # E11A06011M050
Zoro # G705904297
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120108
- Keyway D-coded
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06011M050
- Zoro # G705904297
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 6.70mm (.264") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- Woodhead Sensor Cordsets & Receptacles