Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male (Straight), 24 Awg
Mfr # E11A06003M050
Zoro # G105903937
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway D-coded
- Coupling Style Threaded
- Orientation Straight to Straight
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06003M050
- Zoro # G105903937
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.59mm (.220") |
Wire Size AWG | 24 |
Details
Keyway | D-coded |
Coupling Style | Threaded |
Orientation | Straight to Straight |
LED Indicator | No |
Temperature Range - Operating | -25°C to +75°C |
Poles | 4 |
Material - Coupling Nut | Nickel-plated Brass |
Color - Cable Jacket | Teal |
Voltage - Maximum | 250V |
Gender | Male-Male |
Current - Maximum per Contact | 4.0A |
UL | E200650 |
Material - Plating Mating | Gold |
Material - Connector Body | PUR |
Material - Cable Jacket | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, White (XB4FA11)
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- LUTZE 20M 1000V-AC CORDSET CABLE (2090-CFBM7DD-CEAF20)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- Woodhead Sensors