Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male
Mfr # E11A06008M250
Zoro # G005904188
original price:
$218.53
15% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 25.0m (82.02')
- Series 120108
- Keyway D-coded
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06008M250
- Zoro # G005904188
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 25.0m (82.02') |
Wire Size (AWG) | 24 |
Cable Diameter | 6.35mm (.250") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION American Vehicle Fuse Kit (2476H)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- Woodhead Sensor Cordsets & Receptacles