Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male
Mfr # E11A06006M350
Zoro # G605904298
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 35.0m (114.83')
- Series 120108
- IP Rating IP67
- Type Double Ended
- Keyway D-coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06006M350
- Zoro # G605904298
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 35.0m (114.83') |
Wire Size (AWG) | 24 |
Cable Diameter | 6.99mm (.275") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6(a) Cable, Shielded (STP), Blue, 1ft (N262-001-BL)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1000W (NT-1000-WH)
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- BUYERS PRODUCTS Black Pre-Wired 7-Function Panel Multi-Function Programmable (6391208)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- Woodhead Sensors