Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male
Mfr # E11A06006M300
Zoro # G505904343
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 30.0m (98.40')
- Series 120108
- Type Double Ended
- Keyway D-coded
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06006M300
- Zoro # G505904343
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 30.0m (98.40') |
Cable Diameter | 6.99mm (.275") |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Blue (HS359-S100-BLUE)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- MOORECO Surge Outlet Strip, w/Pop-Up Desk Grommet (66666)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806GNK)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- Woodhead Sensors