Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male
Mfr # E11A06006M140
Zoro # G005904263
original price:
$148.44
19% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 14.0m (45.93')
- Series 120108
- Type Double Ended
- Keyway D-coded
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06006M140
- Zoro # G005904263
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 14.0m (45.93') |
Cable Diameter | 6.99mm (.275") |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1 In. (GRN100-A)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- Woodhead Sensor Cordsets & Receptacles