Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (90 Degree) To Male (90 Degree)
Mfr # E11A06312M020
Zoro # G005903587
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway D-coded
- Orientation 90° to 90°
- Voltage - Maximum 30V
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E11A06312M020
- Zoro # G005903587
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 6.80mm (.268") |
Details
Keyway | D-coded |
Orientation | 90° to 90° |
Voltage - Maximum | 30V |
Material - Plating Mating | Gold |
Gender | Male-Male |
Material - Connector Body | TPU |
Current - Maximum per Contact | 1.5A |
Poles | 4 |
Color - Cable Jacket | Green |
LED Indicator | No |
Wire/Cable Type | Shielded TPU |
Material - Coupling Nut | Brass |
Coupling Style | Threaded |
Material - Cable Jacket | TPU |
Temperature Range - Operating | -20°C to +60°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (8910DPA53V14)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BAUMER Connector Cordset Cable (118532)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- Woodhead Sensor Cordsets & Receptacles