Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (90 Degree) To Male (90 Degree)
Mfr # E11A06302M230
Zoro # G305904284
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 23.0m (75.46')
- Series 120108
- IP Rating IP67
- Type Double Ended
- Keyway D-coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E11A06302M230
- Zoro # G305904284
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 23.0m (75.46') |
Wire Size (AWG) | 26 |
Cable Diameter | 6.35mm (.250") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- SUPERIOR ELECTRIC 30 AMP RV Plug NEMA TT-30P with Handle - ETL Approved (RVA1593)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- Woodhead Sensors