Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (Straight) To Male (Straight)
Mfr # 884030P03M030
Zoro # G005902955
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 120006
- IP Rating IP67
- Type Double Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030P03M030
- Zoro # G005902955
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 5.30mm (.209") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV07510N)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- LUTZE 20M 1000V-AC CORDSET CABLE (2090-CFBM7DD-CEAF20)
- Woodhead Sensors