Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (Straight) To Male (Straight)
Mfr # 884030H09M030
Zoro # G905902703
product price: $63.19
/ea
Sold in multiples of 2 for $126.38
$126.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Keyway Single
- Cable Diameter 4.70mm (.185")
- Wire/Cable Type UL 21198
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030H09M030
- Zoro # G905902703
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 4.70mm (.185") |
Details
Keyway | Single |
Wire/Cable Type | UL 21198 |
Material - O-Ring | Fluoro-elastomer |
Color - Cable Jacket | Black |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Gender | Female-Male |
UL | E152210 |
Material - Connector Body | TPU |
Voltage - Maximum | 250V AC/DC |
Temperature Range - Operating | -25°C to +80°C |
Poles | 4 |
Orientation | Straight to Straight |
Material - Coupling Nut | Nickel-plated Brass |
LED Indicator | No |
Material - Cable Jacket | PUR |
Coupling Style | Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IMM SNSR -40/240 1000OHM PLAT (544-577-25)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR20VA001)
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- Woodhead Sensor Cordsets & Receptacles