Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (Straight) To Male (Straight)
Mfr # 884030H09M010
Zoro # G105903005
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Coupling Style Threaded
- Temperature Range - Operating -25°C to +80°C
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030H09M010
- Zoro # G105903005
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 4.70mm (.185") |
Details
Keyway | Single |
Coupling Style | Threaded |
Temperature Range - Operating | -25°C to +80°C |
Poles | 4 |
UL | E152210 |
Orientation | Straight to Straight |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
Material - O-Ring | Fluoro-elastomer |
Material - Connector Body | TPU |
Wire/Cable Type | UL 21198 |
Color - Cable Jacket | Black |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
LED Indicator | No |
Material - Cable Jacket | PUR |
Gender | Female-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- YASKAWA ABSOLUTE ENCODER CORDSET CABLE (JZSP-C7PA0D-05-E)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- PANAMETRICS COMMUNICATION/CONTROL 40M CORDSET CABLE (704-688-40M)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- Woodhead Sensor Cordsets & Receptacles