Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (Straight) To Male (Straight)
Mfr # 884030H09M006
Zoro # G405982588
product price: $57.25
/ea
Sold in multiples of 2 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Series 120066
- IP Rating IP67
- Type Double Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030H09M006
- Zoro # G405982588
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Cable Diameter | 4.70mm (.185") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- ILSCO Aluminum Mechanical Lug, onductor 600-2 (AU-600-2NS-EC)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23G0150TFFL)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- Woodhead Sensor Cordsets & Receptacles