Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (Straight) To Male (Straight), 22 Awg
Mfr # 884030K05M006
Zoro # G005903037
original price:
$54.97
16% off
new price: $45.89
/ea
Sold in multiples of 2 for $91.78
$91.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Series 120066
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030K05M006
- Zoro # G005903037
- Country of Origin Thailand
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 3/4 in., 550 ft (034PEBSX0000XZS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 125/250V AC, 10kA at 125V AC, 100A at 250V AC, 50 PK (GMA-2-R)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- AMPHENOL Cordset Cable (056922-004)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- Woodhead Sensor Cordsets & Receptacles