Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole Female (Straight) To 3 Pole Male (Straight)
Mfr # 883130P03M003
Zoro # G005903747
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.30m (11.81")
- Series 120066
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 883130P03M003
- Zoro # G005903747
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.30m (11.81") |
Cable Diameter | 4.80mm (.189") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- Woodhead Sensor Cordsets & Receptacles