Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (90 Degree) To Male (Straight)
Mfr # 884031K05M040
Zoro # G405902654
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.0m (13.12')
- Series 120066
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884031K05M040
- Zoro # G405902654
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4.0m (13.12') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (HOMT1515215)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- Woodhead Sensor Cordsets & Receptacles