Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (90 Degree) To Male (Straight)
Mfr # 884031E03M020
Zoro # G405903088
Sold in multiples of 2 for $113.18
$113.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120007
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 884031E03M020
- Zoro # G405903088
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHWW)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20371AK60)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- Woodhead Sensors