Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (90 Degree) To Male (Straight)
Mfr # 884031E03M006
Zoro # G705902897
product price: $47.99
/ea
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Series 120007
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884031E03M006
- Zoro # G705902897
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- SQUARE D Three Phase Transformer, 45 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN45T3H)
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- TURCK MINI FAST 600V 9A CORDSET CABLE (RSM RKM 30-10M)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- Woodhead Sensors