Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (90 Degree) To Male (90 Degree)
Mfr # 884033E03M010
Zoro # G705903115
product price: $25.99
/ea
Sold in multiples of 4 for $103.96
$103.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Voltage - Maximum 250V AC/DC
- Wire/Cable Type UL 2464
- Cable Diameter 5.40mm (.213")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884033E03M010
- Zoro # G705903115
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.40mm (.213") |
Details
Keyway | Single |
Voltage - Maximum | 250V AC/DC |
Wire/Cable Type | UL 2464 |
Poles | 4 |
Coupling Style | Threaded |
Material - Coupling Nut | Nickel-plated Brass |
Material - Plating Mating | Gold |
LED Indicator | No |
UL | E152210 |
Current - Maximum per Contact | 4.0A |
Color - Cable Jacket | Black |
Gender | Female-Male |
Orientation | 90° to 90° |
Temperature Range - Operating | -20°C to +105°C |
Material - Cable Jacket | PVC |
Material - Connector Body | PUR |
Material - O-Ring | Fluoro-elastomer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR15881BNAAN)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 125A, 600V AC, Non-Indicating (JTD125)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- Woodhead Sensor Cordsets & Receptacles