Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Double-Ended Cordset, 3 Pole, Female (90 Degree) To Male (90 Degree)
Mfr # 883033K05M006
Zoro # G905904103
Sold in multiples of 2 for $97.10
$97.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Series 120066
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 883033K05M006
- Zoro # G905904103
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Wire Size (AWG) | 22 |
Cable Diameter | 5.00mm (.197") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- KEEN 49501 BX-Flex BX Connector (KE155967)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- Woodhead Sensor Cordsets & Receptacles