Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change Cordset 5-P. M 90 Single Key 22/3-5 Yellow Pvc Cable
Mfr # 805007A09M100
Zoro # G005903921
original price:
$75.34
17% off
new price: $62.29
/ea
Sold in multiples of 2 for $124.58
$124.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120065
- Keyway Single
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805007A09M100
- Zoro # G005903921
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903SMO1V02)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- FLEX-STRUT Z Fitting For FS-200 Channel (FS-5212 E/G)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F120)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- Woodhead Sensor Cordsets & Receptacles