Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change Cordset 4-Pol Female Str Se 22/3-5 Tpe Yellow Cable
Mfr # 804000K05M010
Zoro # G905902932
product price: $31.29
/ea
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120065
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000K05M010
- Zoro # G905902932
- Country of Origin Thailand
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Cable Diameter | 5.30mm (.209") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 277/480V AC (EDB34080)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- BEA Activation Plates (10LPR36433)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- Woodhead Sensor Cordsets & Receptacles