Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change Cordset 4-Pol Fe 90 Se 22/3-5 Tpe Yellow Cable
Mfr # 804001K05M050
Zoro # G405903989
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- Voltage - Maximum 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804001K05M050
- Zoro # G405903989
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 3in TRACK MOUNT CONTACT (0E-DC4811)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 38 A, Reversing: No (3RT20281AN20)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- Woodhead Sensors