Shop All Sensor Cordsets & Receptacles
Woodhead
Mic In-Line Splitter 4M St
Mfr # 884A30K03M040
Zoro # G405903132
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Keyway Single
- Type Splitter - In-line
- Current - Maximum per Contact 4.0A
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884A30K03M040
- Zoro # G405903132
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Leg 1 Length | 4.0m |
Leg 2 Length | 4.0m |
Details
IP Rating | IP67 |
Keyway | Single |
Type | Splitter - In-line |
Current - Maximum per Contact | 4.0A |
CSA | LR6837 |
LED Indicator | No |
Left Trunk Gender | Female |
Material - Connector Body | TPE |
Temperature Range - Operating | -30°C TO +80°C |
Series | 120068 |
Color - Cable Jacket | Yellow |
UL | E152210 |
Drop Gender | Male |
Material - Cable Jacket | TPE |
Voltage - Maximum | 250V AC/DC |
Right Trunk Connector | Micro-Change (M12) |
Poles | 3 Female/4 Male |
Product Name | Micro-Change (M12) |
Material - Coupling Nut | Nickel-plated Brass |
Right Trunk Gender | Female |
Left Trunk Connector | Micro-Change (M12) |
Drop Connector | Micro-Change (M12) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- Black (CT-NCC-025-100-BK)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- PYROTENAX HEAT TRACE HEATING CABLE SET 1678W 430FT 600V-AC CORDSET CABLE (A/61SA3500/430/1678/600/25/12NS/X)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- Woodhead Sensor Cordsets & Receptacles