Shop All Sensor Cordsets & Receptacles
Woodhead
Mic In-Line Splitter 0.3M St
Mfr # 884A30K03M003
Zoro # G105902855
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Splitter - In-line
- IP Rating IP67
- Keyway Single
- LED Indicator No
- Drop Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884A30K03M003
- Zoro # G105902855
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Leg 1 Length | 0.30m |
Leg 2 Length | 0.30m |
Details
Type | Splitter - In-line |
IP Rating | IP67 |
Keyway | Single |
LED Indicator | No |
Drop Gender | Male |
Material - Coupling Nut | Nickel-plated Brass |
Right Trunk Connector | Micro-Change (M12) |
Current - Maximum per Contact | 4.0A |
Drop Connector | Micro-Change (M12) |
Material - Connector Body | TPE |
Poles | 3 Female/4 Male |
Material - Cable Jacket | TPE |
Voltage - Maximum | 250V AC/DC |
Temperature Range - Operating | -30°C TO +80°C |
Left Trunk Connector | Micro-Change (M12) |
Color - Cable Jacket | Yellow |
CSA | LR6837 |
Left Trunk Gender | Female |
UL | E152210 |
Right Trunk Gender | Female |
Series | 120068 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30267)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TURCK MINI FAST 600V 9A CORDSET CABLE (RSM RKM 30-10M)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- Woodhead Sensor Cordsets & Receptacles