Shop All Sensor Cordsets & Receptacles
Woodhead
Mic D-Code M/Me 90/90 4P 53M
Mfr # E11A06302M530
Zoro # G005904225
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 53.0m (173.88')
- IP Rating IP67
- Keyway D-coded
- Type Double Ended
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06302M530
- Zoro # G005904225
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 53.0m (173.88') |
Cable Diameter | 6.35mm (.250") |
Wire Size (AWG) | 26 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2720 Receptacle, 30A Twist-Lock®, 3 Phase 240 V AC, NEMA L15-30R. (SE2720A)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- Woodhead Sensors